Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC1070

  • Mfr # TC1070

  • Zoro # G3353912


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
7
Face Width (In.)
1.25
Outside Dia. (In.)
7.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1070
Zoro #
G3353912
UPC #
697950293837
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
1.25
Outside Dia. (In.)
7.2
Hub Dia. (In.)
2.75
Storage Height
2.25
Storage Length
7.2
Length through Bore
2.25
Storage Width
7.2

Details

Pitch
10
Material
Cast Iron
Pressure Angle (Deg.)
20
Weight
8.2
Hub Projection (In.)
1
Min. Bore
1
Class
6
Hub Style
B
Max. Bore
1.6875
Gear Type
B3
Bore Type
Reboreable
Number Of Teeth
70

Description

The MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Cast, TC1070 has a pitch of 10, a pitch diameter of 7 inches, a face width of 1.25 inches, an outside diameter of 7.2 inches, a material of cast iron, a pressure angle of 20 degrees, a hub diameter of 2.75 inches, a weight of 8.2 pounds, a hub projection of 1 inch, 70 teeth, a minimum bore of 1 inch, a storage height of 2.25 inches, a hub style of B, a maximum bore of 1.6875 inches, a storage length of 7.2 inches, a gear type of B3, a bore type of reboreable, a length through bore of 2.25 inches, and a storage width of 7.2 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.