Zoro Homepage

Gear Spur 20 Deg Cast, TC12144

  • Mfr # TC12144

  • Zoro # G3360249


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
12
Face Width (In.)
1
Outside Dia. (In.)
12.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC12144
Zoro #
G3360249
UPC #
697950293882
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
1
Outside Dia. (In.)
12.166
Hub Dia. (In.)
2.75
Storage Width
12.166
Storage Length
12.166
Storage Height
2
Length through Bore
2

Details

Pitch
12
Material
Cast Iron
Hub Projection (In.)
1
Pressure Angle (Deg.)
20
Weight
10.4
Class
6
Min. Bore
1
Bore Type
Reboreable
Gear Type
B3
Hub Style
B
Max. Bore
1.6875
Number Of Teeth
144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.