Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC1284

  • Mfr # TC1284

  • Zoro # G3359838


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
7
Face Width (In.)
1
Outside Dia. (In.)
7.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1284
Zoro #
G3359838
UPC #
697950293899
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
1
Outside Dia. (In.)
7.166
Hub Dia. (In.)
2.5
Length through Bore
1.875
Storage Height
1.875
Storage Length
7.166
Storage Width
7.166

Details

Pitch
12
Material
Cast Iron
Pressure Angle (Deg.)
20
Weight
5.9
Hub Projection (In.)
0.875
Min. Bore
0.875
Gear Type
B3
Hub Style
B
Max. Bore
1.4375
Bore Type
Reboreable
Class
6
Number Of Teeth
84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.