Zoro Homepage

Gear Spur 20 Deg Cast, TC1296

  • Mfr # TC1296

  • Zoro # G3356487


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
8
Face Width (In.)
1
Outside Dia. (In.)
8.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1296
Zoro #
G3356487
UPC #
697950293905
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1
Outside Dia. (In.)
8.166
Hub Dia. (In.)
2.5
Storage Length
8.166
Storage Width
8.166
Storage Height
1.875
Length through Bore
1.875

Details

Pitch
12
Material
Cast Iron
Weight
7
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Hub Style
B
Gear Type
B3
Bore Type
Reboreable
Class
6
Min. Bore
0.875
Max. Bore
1.4375
Number Of Teeth
96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.