Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC16128

  • Mfr # TC16128

  • Zoro # G3358812


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
8
Face Width (In.)
0.75
Outside Dia. (In.)
8.125
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC16128
Zoro #
G3358812
UPC #
697950293929
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
0.75
Outside Dia. (In.)
8.125
Hub Dia. (In.)
2.75
Storage Height
1.5
Storage Width
8.125
Length through Bore
1.5
Storage Length
8.125

Details

Pitch
16
Material
Cast Iron
Weight
5.5
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.75
Number Of Teeth
128
Bore Type
Reboreable
Gear Type
B3
Class
6
Max. Bore
1.6875
Min. Bore
0.75
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.