Gear Spur 20 Deg Cast, TC16160
- Mfr # TC16160
- Zoro # G3367711
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Pitch
16
Pitch Dia. (In.)
3.8271
Face Width (In.)
0.75
Outside Dia. (In.)
10.125
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC16160
- Zoro #
- G3367711
- UPC #
- 697950293943
- Country of Origin
- United States
- Pitch
- 16
- Material
- Cast Iron
- Hub Projection (In.)
- 0.75
- Pressure Angle (Deg.)
- 20 Degrees
- Weight
- 8.1
- Hub Style
- B
- Gear Type
- B3
- Bore Type
- Reboreable
- Min. Bore
- 0.875
- Class
- 6
- Max. Bore
- 1.6875
- Number Of Teeth
- 160
Dimensions
- Pitch Dia. (In.)
- 3.8271
- Face Width (In.)
- 0.75
- Outside Dia. (In.)
- 10.125
- Hub Dia. (In.)
- 2.75
- Storage Width
- 10.125
- Storage Length
- 10.125
- Length through Bore
- 1.5
- Storage Height
- 1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.