Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC16192

  • Mfr # TC16192

  • Zoro # G3360346


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
12
Face Width (In.)
0.75
Outside Dia. (In.)
12.125
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC16192
Zoro #
G3360346
UPC #
697950293950
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
0.75
Outside Dia. (In.)
12.125
Hub Dia. (In.)
3
Storage Width
12.125
Storage Length
12.125
Length through Bore
1.75
Storage Height
1.75

Details

Pitch
16
Material
Cast Iron
Hub Projection (In.)
1
Weight
10.1
Pressure Angle (Deg.)
20
Max. Bore
1.8125
Gear Type
B3
Min. Bore
0.875
Class
6
Hub Style
B
Bore Type
Reboreable
Number Of Teeth
192

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.