Zoro Homepage

Gear Spur 20 Deg Cast, TC8144

  • Mfr # TC8144

  • Zoro # G3362148


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
4.3013
Face Width (In.)
1.5
Outside Dia. (In.)
18.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC8144
Zoro #
G3362148
UPC #
697950293998
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.3013
Face Width (In.)
1.5
Outside Dia. (In.)
18.25
Hub Dia. (In.)
3.75
Storage Length
18.25
Length through Bore
2.75
Storage Width
18.25
Storage Height
2.75

Details

Pitch
8
Material
Cast Iron
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
20
Weight
32
Number Of Teeth
144
Min. Bore
1.125
Hub Style
B
Max. Bore
2.25
Gear Type
B3
Bore Type
Reboreable
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.