Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC852

  • Mfr # TC852

  • Zoro # G3363712


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
6.5
Face Width (In.)
1.5
Outside Dia. (In.)
6.75
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC852
Zoro #
G3363712
UPC #
697950294018
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6.5
Face Width (In.)
1.5
Outside Dia. (In.)
6.75
Hub Dia. (In.)
3
Storage Length
6.75
Length through Bore
2.5
Storage Height
2.5
Storage Width
6.75

Details

Pitch
8
Material
Cast Iron
Hub Projection (In.)
1
Weight
11.9
Pressure Angle (Deg.)
20
Hub Style
B
Min. Bore
1
Gear Type
B1
Class
6
Bore Type
Reboreable
Max. Bore
1.875
Number Of Teeth
52

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Cast, TC852 has a pitch of 8, a pitch diameter of 6.5 inches, a face width of 1.5 inches, an outside diameter of 6.75 inches, a material of cast iron, a hub diameter of 3 inches, a hub projection of 1 inch, a weight of 11.9, a pressure angle of 20 degrees, a number of teeth of 52, a hub style of B, a minimum bore of 1, a gear type of B1, a storage length of 6.75, a length through bore of 2.5, a bore type of reboreable, a maximum bore of 1.875, a storage height of 2.5, and a storage width of 6.75.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.