Zoro Homepage

Gear Spur 20 Deg Cast, TC860

  • Mfr # TC860

  • Zoro # G3360991


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
7.5
Face Width (In.)
1.5
Outside Dia. (In.)
7.75
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC860
Zoro #
G3360991
UPC #
697950294032
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7.5
Face Width (In.)
1.5
Outside Dia. (In.)
7.75
Hub Dia. (In.)
3
Storage Width
7.75
Length through Bore
2.5
Storage Length
7.75
Storage Height
2.5

Details

Pitch
8
Material
Cast Iron
Weight
12
Hub Projection (In.)
1
Pressure Angle (Deg.)
20
Number Of Teeth
60
Hub Style
B
Max. Bore
1.875
Min. Bore
1
Class
6
Gear Type
B2
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.