Zoro Homepage

Gear Spur 20 Deg Cast, TC864

  • Mfr # TC864

  • Zoro # G3356791


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
8
Face Width (In.)
1.5
Outside Dia. (In.)
8.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC864
Zoro #
G3356791
UPC #
697950294049
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1.5
Outside Dia. (In.)
8.25
Hub Dia. (In.)
3
Storage Height
2.5
Length through Bore
2.5
Storage Width
8.25
Storage Length
8.25

Details

Pitch
8
Material
Cast Iron
Pressure Angle (Deg.)
20
Hub Projection (In.)
1
Weight
12.1
Bore Type
Reboreable
Hub Style
B
Max. Bore
1.875
Class
6
Min. Bore
1
Gear Type
B3
Number Of Teeth
64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.