Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Deg, TS436

  • Mfr # TS436

  • Zoro # G3334848


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
9
Face Width (In.)
3.5
Outside Dia. (In.)
9.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS436
Zoro #
G3334848
UPC #
697950294247
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9
Face Width (In.)
3.5
Outside Dia. (In.)
9.5
Hub Dia. (In.)
5
Length through Bore
5
Storage Width
9.5
Storage Height
5
Storage Length
9.5

Details

Pitch
4
Material
Steel
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
20
Weight
70
Max. Bore
3.125
Bore Type
Reboreable
Gear Type
B
Min. Bore
1.25
Hub Style
B
Class
6
Number Of Teeth
36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.