Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS1024BS 1

  • Mfr # TS1024BS 1

  • Zoro # G3341041


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
2.4
Face Width (In.)
1.25
Outside Dia. (In.)
2.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1024BS 1
Zoro #
G3341041
UPC #
697950440262
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.4
Face Width (In.)
1.25
Outside Dia. (In.)
2.6
Hub Dia. (In.)
2.0156
Storage Width
2.6
Storage Height
1.875
Length through Bore
1.875
Storage Length
2.6
Set Screw Size
5/16-18 X 5/16

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
20
Weight
1.59
Hub Projection (In.)
0.625
Keyway
.250 X .125
Number Of Teeth
24
Gear Type
B
Max. Bore
1.1875
Class
6
Min. Bore
1
Bore Type
Bored to Size
Bearing Type - Sprockets
1
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Set Screw Location
90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.