Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS1024BS 7/8

  • Mfr # TS1024BS 7/8

  • Zoro # G3342380


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
2.4
Face Width (In.)
1.25
Outside Dia. (In.)
2.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1024BS 7/8
Zoro #
G3342380
UPC #
697950440279
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.4
Face Width (In.)
1.25
Outside Dia. (In.)
2.6
Hub Dia. (In.)
2.0156
Storage Height
1.875
Storage Length
2.6
Length through Bore
1.875
Set Screw Size
1/4-20 X 1/4
Storage Width
2.6

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.625
Weight
1.59
Keyway
.1875 X .0938
Number Of Teeth
24
Set Screw Location
90
Bearing Type - Sprockets
7/8
Gear Type
B
Class
6
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Max. Bore
1.1875
Min. Bore
0.875
Bore Type
Bored to Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.