Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS1025BS 1

  • Mfr # TS1025BS 1

  • Zoro # G3340070


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1025BS 1
Zoro #
G3340070
UPC #
697950440286
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.7
Hub Dia. (In.)
2.1094
Length through Bore
1.875
Storage Length
2.7
Storage Width
2.7
Storage Height
1.875
Set Screw Size
5/16-18 X 5/16

Details

Pitch
10
Material
Steel
Keyway
.250 X .125
Weight
1.89
Hub Projection (In.)
0.625
Pressure Angle (Deg.)
20
Set Screw Location
90
Class
6
Min. Bore
1
Hub Style
B
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Bearing Type - Sprockets
1
Max. Bore
1.25
Bore Type
Bored to Size
Number Of Teeth
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.