Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS1028BS 1

  • Mfr # TS1028BS 1

  • Zoro # G3365919


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
2.8
Face Width (In.)
1.25
Outside Dia. (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1028BS 1
Zoro #
G3365919
UPC #
697950440309
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.8
Face Width (In.)
1.25
Outside Dia. (In.)
3
Hub Dia. (In.)
2.406
Storage Width
3
Set Screw Size
5/16-18 X 5/16
Storage Height
1.875
Length through Bore
1.875
Storage Length
3

Details

Pitch
10
Material
Steel
Hub Projection (In.)
0.625
Pressure Angle (Deg.)
20
Keyway
.250 X .125
Weight
2.52
Number Of Teeth
28
Class
6
Set Screw Location
90
Max. Bore
1.3125
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Min. Bore
1
Bore Type
Bored to Size
Hub Style
B
Bearing Type - Sprockets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.