Gear Spur 20 Deg Steel Bs, TS615BS 1 3/16

  • Mfr # TS615BS 1 3/16

  • Zoro # G3361192


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
2.5
Face Width (In.)
2
Outside Dia. (In.)
2.833
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS615BS 1 3/16
Zoro #
G3361192
UPC #
697950440842
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
2
Outside Dia. (In.)
2.833
Hub Dia. (In.)
2
Set Screw Size
15/16-18x15/16
Storage Length
2.833
Length through Bore
2.875
Storage Width
2.833
Storage Height
2.875

Details

Pitch
6
Material
Steel
Hub Projection (In.)
0.875
Weight
2.54
Pressure Angle (Deg.)
20
Keyway
1/4x1/8
Bore Type
Bored to Size
Bearing Type - Sprockets
1.1875
Hub Style
B
Set Screw Location
90 degrees; .44 from hub end
Gear Type
B
Max. Bore
1.25
Class
6
Min. Bore
1.187
Number Of Teeth
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.