Gear Spur 20 Deg Steel Bs, TS616BS 1 3/16

  • Mfr # TS616BS 1 3/16

  • Zoro # G3366576


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
2.666
Face Width (In.)
2
Outside Dia. (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS616BS 1 3/16
Zoro #
G3366576
UPC #
697950440880
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.666
Face Width (In.)
2
Outside Dia. (In.)
3
Hub Dia. (In.)
2.125
Storage Width
3
Length through Bore
2.875
Storage Height
2.875
Storage Length
3
Set Screw Size
15/16-18x15/16

Details

Pitch
6
Material
Steel
Keyway
1/4x1/8
Weight
3.02
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Hub Style
B
Min. Bore
1.187
Set Screw Location
90 degrees; .44 from hub end
Class
6
Bore Type
Bored to Size
Gear Type
B
Bearing Type - Sprockets
1.1875
Max. Bore
1.3125
Number Of Teeth
16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.