Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel Bs, TS815BS 3/4

  • Mfr # TS815BS 3/4

  • Zoro # G3300968


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
1.875
Face Width (In.)
1.5
Outside Dia. (In.)
2.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS815BS 3/4
Zoro #
G3300968
UPC #
697950440996
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.875
Face Width (In.)
1.5
Outside Dia. (In.)
2.125
Hub Dia. (In.)
1.4375
Storage Length
2.125
Storage Height
2.25
Length through Bore
2.25
Set Screw Size
10-24 X 3/16
Storage Width
2.125

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.75
Weight
1.19
Pressure Angle (Deg.)
20
Keyway
.1875 X .0938
Enlarged OD With Special Tooth Form
NO
Class
6
Min. Bore
0.75
Gear Type
B
Bore Type
Bored to Size
Hub Style
B
Bearing Type - Sprockets
3/4
Set Screw Location
90
Max. Bore
0.875
Number Of Teeth
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.