Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel Bs, TS815BS 7/8

  • Mfr # TS815BS 7/8

  • Zoro # G3307347


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
1.875
Face Width (In.)
1.5
Outside Dia. (In.)
2.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS815BS 7/8
Zoro #
G3307347
UPC #
697950441009
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.875
Face Width (In.)
1.5
Outside Dia. (In.)
2.125
Hub Dia. (In.)
1.4375
Storage Length
2.125
Set Screw Size
10-24 X 3/16
Storage Width
2.125
Storage Height
2.25
Length through Bore
2.25

Details

Pitch
8
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.75
Weight
1.09
Keyway
.1875 X .0938
Number Of Teeth
15
Gear Type
B
Bearing Type - Sprockets
7/8
Bore Type
Bored to Size
Hub Style
B
Set Screw Location
90
Max. Bore
0.875
Min. Bore
0.875
Enlarged OD With Special Tooth Form
NO
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.