Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS816BS 1

  • Mfr # TS816BS 1

  • Zoro # G3326700


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
2.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS816BS 1
Zoro #
G3326700
UPC #
697950441016
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
2.25
Hub Dia. (In.)
1.5625
Storage Width
2.25
Set Screw Size
5/16-18 X 5/16
Length through Bore
2.375
Storage Length
2.25
Storage Height
2.375

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.875
Keyway
1/4 X 1/8
Weight
1.22
Pressure Angle (Deg.)
20
Number Of Teeth
16
Min. Bore
1
Hub Style
B
Bore Type
Bored to Size
Class
6
Bearing Type - Sprockets
1
Set Screw Location
90
Gear Type
B
Max. Bore
1
Enlarged OD With Special Tooth Form
NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.