Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS816BS 7/8

  • Mfr # TS816BS 7/8

  • Zoro # G3313890


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
2.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS816BS 7/8
Zoro #
G3313890
UPC #
697950441023
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
2.25
Hub Dia. (In.)
1.5625
Storage Length
2.25
Set Screw Size
10-24 X 3/16
Storage Width
2.25
Length through Bore
2.375
Storage Height
2.375

Details

Pitch
8
Material
Steel
Weight
1.36
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Keyway
.1875 X .0938
Gear Type
B
Min. Bore
0.875
Class
6
Set Screw Location
90
Bearing Type - Sprockets
7/8
Max. Bore
0.9375
Enlarged OD With Special Tooth Form
NO
Bore Type
Bored to Size
Hub Style
B
Number Of Teeth
16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.