Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS818BS 7/8

  • Mfr # TS818BS 7/8

  • Zoro # G3331810


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.25
Face Width (In.)
1.5
Outside Dia. (In.)
2.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS818BS 7/8
Zoro #
G3331810
UPC #
697950441054
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.25
Face Width (In.)
1.5
Outside Dia. (In.)
2.5
Hub Dia. (In.)
1.8125
Storage Width
2.5
Length through Bore
2.375
Set Screw Size
10-24 X 3/16
Storage Height
2.375
Storage Length
2.5

Details

Pitch
8
Material
Steel
Weight
1.87
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Keyway
.1875 X .0938
Class
6
Enlarged OD With Special Tooth Form
NO
Bore Type
Bored to Size
Bearing Type - Sprockets
7/8
Gear Type
B
Hub Style
B
Min. Bore
0.875
Max. Bore
1.125
Set Screw Location
90
Number Of Teeth
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.