Gear Spur 20 Deg Steel Bs, TS820BS 1 1/8

  • Mfr # TS820BS 1 1/8

  • Zoro # G3321380


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS820BS 1 1/8
Zoro #
G3321380
UPC #
697950441078
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Hub Dia. (In.)
2.0625
Storage Width
2.75
Length through Bore
2.375
Storage Height
2.375
Set Screw Size
5/16-18 X 5/16
Storage Length
2.75

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Weight
2.18
Keyway
1/4 X 1/8
Number Of Teeth
20
Gear Type
B
Min. Bore
1.125
Class
6
Bearing Type - Sprockets
1.125
Hub Style
B
Max. Bore
1.3125
Set Screw Location
90
Enlarged OD With Special Tooth Form
NO
Bore Type
Bored to Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.