Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS820BS 7/8

  • Mfr # TS820BS 7/8

  • Zoro # G3312256


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS820BS 7/8
Zoro #
G3312256
UPC #
697950441085
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.5
Outside Dia. (In.)
2.75
Hub Dia. (In.)
2.0625
Length through Bore
2.375
Storage Width
2.75
Set Screw Size
10-24 X 3/16
Storage Length
2.75
Storage Height
2.375

Details

Pitch
8
Material
Steel
Weight
2.45
Keyway
.1875 X .0938
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Bore Type
Bored to Size
Gear Type
B
Set Screw Location
90
Bearing Type - Sprockets
7/8
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Min. Bore
0.875
Class
6
Max. Bore
1.3125
Number Of Teeth
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.