Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS822BS 1

  • Mfr # TS822BS 1

  • Zoro # G3319518


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.75
Face Width (In.)
1.5
Outside Dia. (In.)
3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS822BS 1
Zoro #
G3319518
UPC #
697950441092
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.75
Face Width (In.)
1.5
Outside Dia. (In.)
3
Hub Dia. (In.)
2.3125
Length through Bore
2.375
Storage Length
3
Storage Width
3
Storage Height
2.375
Set Screw Size
5/16-18 X 5/16

Details

Pitch
8
Material
Steel
Weight
2.96
Pressure Angle (Deg.)
20
Keyway
1/4 X 1/8
Hub Projection (In.)
0.875
Max. Bore
1.5
Gear Type
B
Bearing Type - Sprockets
1
Bore Type
Bored to Size
Class
6
Min. Bore
1
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Set Screw Location
90
Number Of Teeth
22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.