Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS824BS 1

  • Mfr # TS824BS 1

  • Zoro # G3321511


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS824BS 1
Zoro #
G3321511
UPC #
697950441122
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Hub Dia. (In.)
2.5
Set Screw Size
5/16-18 X 5/16
Length through Bore
2.375
Storage Height
2.375
Storage Width
3.25
Storage Length
3.25

Details

Pitch
8
Material
Steel
Keyway
1/4 X 1/8
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Weight
3.68
Number Of Teeth
24
Min. Bore
1
Max. Bore
1.625
Set Screw Location
90
Hub Style
B
Class
6
Gear Type
B
Bearing Type - Sprockets
1
Bore Type
Bored to Size
Enlarged OD With Special Tooth Form
NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.