Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS824BS 7/8

  • Mfr # TS824BS 7/8

  • Zoro # G3318431


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS824BS 7/8
Zoro #
G3318431
UPC #
697950441146
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
1.5
Outside Dia. (In.)
3.25
Hub Dia. (In.)
2.5
Set Screw Size
10-24 X 3/16
Storage Height
2.375
Length through Bore
2.375
Storage Length
3.25
Storage Width
3.25

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.875
Weight
3.82
Pressure Angle (Deg.)
20
Keyway
.1875 X .0938
Hub Style
B
Bore Type
Bored to Size
Bearing Type - Sprockets
7/8
Set Screw Location
90
Gear Type
B
Max. Bore
1.625
Min. Bore
0.875
Enlarged OD With Special Tooth Form
NO
Class
6
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.