Zoro Homepage

Gear Spur 20 Deg Steel, TS1035

  • Mfr # TS1035

  • Zoro # G3353906


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
3.5
Face Width (In.)
1.25
Outside Dia. (In.)
3.7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1035
Zoro #
G3353906
UPC #
697950262987
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.5
Face Width (In.)
1.25
Outside Dia. (In.)
3.7
Hub Dia. (In.)
2.5
Length through Bore
2.125
Set Screw Size
NONE
Storage Length
3.7
Storage Height
2.125
Storage Width
3.7

Details

Pitch
10
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Keyway
NONE
Weight
4.2
Gear Type
B
Hub Style
B
Class
6
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Max. Bore
1.375
Min. Bore
1
Number Of Teeth
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.