Zoro Homepage

Gear Spur 20 Deg Steel, TS1036

  • Mfr # TS1036

  • Zoro # G3297011


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
3.6
Face Width (In.)
1.25
Outside Dia. (In.)
3.8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1036
Zoro #
G3297011
UPC #
697950262994
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.6
Face Width (In.)
1.25
Outside Dia. (In.)
3.8
Hub Dia. (In.)
2.5
Storage Height
2.125
Length through Bore
2.125
Storage Width
3.8
Storage Length
3.8
Set Screw Size
NONE

Details

Pitch
10
Material
Steel
Hub Projection (In.)
0.875
Keyway
NONE
Weight
4.3
Pressure Angle (Deg.)
20
Number Of Teeth
36
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.375
Bore Type
Reboreable
Gear Type
B
Class
6
Hub Style
B
Min. Bore
1

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 10, a pitch diameter of 3.6 inches, a face width of 1.25 inches, an outside diameter of 3.8 inches, a material of steel, a hub projection of 0.875 inches, no keyway, a hub diameter of 2.5 inches, a weight of 4.3, a pressure angle of 20 degrees, 36 teeth, no enlarged OD with special tooth form, a storage height of 2.125 inches, a maximum bore of 1.375 inches, a bore type of reboreable, a gear type of B, a length through bore of 2.125 inches, a storage width of 3.8 inches, a storage length of 3.8 inches, a hub style of B, no set screw size, a minimum bore of 1.375 inches, and a gear type of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.