Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS1040

  • Mfr # TS1040

  • Zoro # G3297720


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
4
Face Width (In.)
1.25
Outside Dia. (In.)
4.2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1040
Zoro #
G3297720
UPC #
697950263007
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
1.25
Outside Dia. (In.)
4.2
Hub Dia. (In.)
3.5
Storage Height
2.125
Length through Bore
2.125
Set Screw Size
NONE
Storage Length
4.2
Storage Width
4.2

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Weight
6.4
Keyway
NONE
Class
6
Max. Bore
2.125
Bore Type
Reboreable
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Min. Bore
1
Hub Style
B
Number Of Teeth
40

Description

The MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Steel, TS1040 has a pitch of 10, a pitch diameter of 4 inches, a face width of 1.25 inches, an outside diameter of 4.2 inches, a pressure angle of 20 degrees, a hub projection of 0.875 inches, a hub diameter of 3.5 inches, a weight of 6.4, no keyway, 40 teeth, a storage height of 2.125 inches, a length through bore of 2.125 inches, a maximum bore of 2.125 inches, a reboreable bore type, a B gear type, no set screw size, no enlarged OD with special tooth form, a minimum bore of 1, a B hub style, a storage length of 4.2 inches, and a storage width of 4.2 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.