Zoro Homepage

Gear Spur 20 Deg Steel, TS1060

  • Mfr # TS1060

  • Zoro # G3297580


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
6
Face Width (In.)
1.25
Outside Dia. (In.)
6.2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1060
Zoro #
G3297580
UPC #
697950263052
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
1.25
Outside Dia. (In.)
6.2
Hub Dia. (In.)
4
Storage Height
2.25
Storage Length
6.2
Length through Bore
2.25
Storage Width
6.2

Details

Pitch
10
Material
Steel
Hub Projection (In.)
1
Weight
13.1
Pressure Angle (Deg.)
20
Number Of Teeth
60
Class
6
Gear Type
B
Min. Bore
1
Hub Style
B
Max. Bore
2.5
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.