Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS1260

  • Mfr # TS1260

  • Zoro # G3296689


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
4.9999
Face Width (In.)
1
Outside Dia. (In.)
5.1666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1260
Zoro #
G3296689
UPC #
697950263243
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.9999
Face Width (In.)
1
Outside Dia. (In.)
5.1666
Hub Dia. (In.)
3.5
Set Screw Size
NONE
Storage Length
5.1666
Storage Width
5.1666
Storage Height
1.875
Length through Bore
1.875

Details

Pitch
12
Material
Steel
Weight
7.63
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Keyway
NONE
Number Of Teeth
60
Min. Bore
0.875
Max. Bore
2.125
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Class
6
Hub Style
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 12, a pitch diameter of 4.9999 inches, a face width of 1 inch, an outside diameter of 5.1666 inches, a material of steel, a weight of 7.63, a hub projection of 0.875 inches, a pressure angle of 20 degrees, a hub diameter of 3.5 inches, no keyway, 60 teeth, a minimum bore of 0.875 inches, a maximum bore of 2.125 inches, no set screw size, a storage length of 5.1666 inches, a gear type of B, a storage width of 5.1666 inches, no enlarged OD with special tooth form, a storage height of 1.875 inches, a bore type of reboreable, a length through bore of 1.875 inches, and a hub style of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.