Zoro Homepage

Gear Spur 20 Deg Steel, TS1266

  • Mfr # TS1266

  • Zoro # G3301080


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
5.5
Face Width (In.)
1
Outside Dia. (In.)
5.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1266
Zoro #
G3301080
UPC #
697950294094
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.5
Face Width (In.)
1
Outside Dia. (In.)
5.666
Hub Dia. (In.)
3.5
Storage Length
5.666
Length through Bore
1.875
Storage Height
1.875
Set Screw Size
NONE
Storage Width
5.666

Details

Pitch
12
Material
Steel
Pressure Angle (Deg.)
20
Keyway
NONE
Weight
8.8
Hub Projection (In.)
0.875
Min. Bore
0.875
Gear Type
B
Max. Bore
2.125
Class
6
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Hub Style
B
Number Of Teeth
66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.