Zoro Homepage

Gear Spur 20 Deg Steel, TS1272

  • Mfr # TS1272

  • Zoro # G3295307


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
6
Face Width (In.)
1
Outside Dia. (In.)
6.166
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1272
Zoro #
G3295307
UPC #
697950294100
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
1
Outside Dia. (In.)
6.166
Hub Dia. (In.)
3.5
Storage Height
1.875
Storage Width
6.166
Length through Bore
1.875
Storage Length
6.166

Details

Pitch
12
Material
Steel
Weight
10.08
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Number Of Teeth
72
Hub Style
B
Class
6
Bore Type
Reboreable
Gear Type
B
Min. Bore
0.875
Max. Bore
2.125

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 12, a pitch diameter of 6 inches, a face width of 1 inch, an outside diameter of 6.166 inches, and is made of steel. It has a hub diameter of 3.5 inches, a weight of 10.08, a pressure angle of 20 degrees, a hub projection of 0.875 inches, 72 teeth, a hub style of B, a storage height of 1.875 inches, a bore type of reboreable, a storage width of 6.166 inches, a gear type of B, a length through bore of 1.875 inches, a storage length of 6.166 inches, a minimum bore of 0.875 inches, and a maximum bore of 2.125 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.