Zoro Homepage

Gear Spur 20 Deg Steel, TS1672

  • Mfr # TS1672

  • Zoro # G3304300


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
4.5
Face Width (In.)
0.75
Outside Dia. (In.)
4.625
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1672
Zoro #
G3304300
UPC #
697950263458
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.5
Face Width (In.)
0.75
Outside Dia. (In.)
4.625
Hub Dia. (In.)
3
Storage Width
4.625
Length through Bore
1.5
Set Screw Size
NONE
Storage Height
1.5
Storage Length
4.625

Details

Pitch
16
Material
Steel
Weight
4.69
Hub Projection (In.)
0.75
Keyway
NONE
Pressure Angle (Deg.)
20
Number Of Teeth
72
Bore Type
Reboreable
Hub Style
B
Max. Bore
1.875
Gear Type
B
Min. Bore
0.75
Enlarged OD With Special Tooth Form
NO
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.