Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS1680

  • Mfr # TS1680

  • Zoro # G3305658


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
5
Face Width (In.)
0.75
Outside Dia. (In.)
5.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1680
Zoro #
G3305658
UPC #
697950263465
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
0.75
Outside Dia. (In.)
5.125
Hub Dia. (In.)
3.5
Set Screw Size
NONE
Storage Width
5.125
Storage Height
1.5
Length through Bore
1.5
Storage Length
5.125

Details

Pitch
16
Material
Steel
Weight
6.03
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.75
Keyway
NONE
Class
6
Gear Type
B
Bore Type
Reboreable
Hub Style
B
Max. Bore
2.125
Enlarged OD With Special Tooth Form
NO
Min. Bore
0.75
Number Of Teeth
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.