Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS1684

  • Mfr # TS1684

  • Zoro # G3308108


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
5.25
Face Width (In.)
0.75
Outside Dia. (In.)
5.375
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1684
Zoro #
G3308108
UPC #
697950294124
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.25
Face Width (In.)
0.75
Outside Dia. (In.)
5.375
Hub Dia. (In.)
3.5
Set Screw Size
NONE
Storage Length
5.375
Length through Bore
1.5
Storage Height
1.5
Storage Width
5.375

Details

Pitch
16
Material
Steel
Keyway
NONE
Weight
6.46
Hub Projection (In.)
0.75
Pressure Angle (Deg.)
20
Number Of Teeth
84
Max. Bore
2.125
Gear Type
B
Min. Bore
0.75
Enlarged OD With Special Tooth Form
NO
Class
6
Hub Style
B
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.