Zoro Homepage

Gear Spur 20 Deg Steel, TS1696

  • Mfr # TS1696

  • Zoro # G3305527


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
6
Face Width (In.)
0.75
Outside Dia. (In.)
6.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1696
Zoro #
G3305527
UPC #
697950294131
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
0.75
Outside Dia. (In.)
6.125
Hub Dia. (In.)
3.5
Storage Width
6.125
Storage Height
2
Length through Bore
2
Storage Length
6.125

Details

Pitch
16
Material
Steel
Weight
6.9
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.75
Max. Bore
2.125
Bore Type
Reboreable
Gear Type
B
Hub Style
B
Class
6
Min. Bore
0.75
Number Of Teeth
96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.