Zoro Homepage

Gear Spur 20 Deg Steel, TS20100

  • Mfr # TS20100

  • Zoro # G3312131


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
5
Face Width (In.)
0.5
Outside Dia. (In.)
5.1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS20100
Zoro #
G3312131
UPC #
697950294148
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
0.5
Outside Dia. (In.)
5.1
Hub Dia. (In.)
2.5
Storage Width
5.1
Length through Bore
1.125
Set Screw Size
NONE
Storage Height
1.125
Storage Length
5.1

Details

Pitch
20
Material
Steel
Hub Projection (In.)
0.5
Keyway
NONE
Weight
7.86
Pressure Angle (Deg.)
20
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Class
6
Max. Bore
1.5
Min. Bore
0.625
Hub Style
B
Number Of Teeth
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.