Zoro Homepage

Gear Spur 20 Deg Steel, TS20120

  • Mfr # TS20120

  • Zoro # G3302937


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
6
Face Width (In.)
0.5
Outside Dia. (In.)
6.1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS20120
Zoro #
G3302937
UPC #
697950294155
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
0.5
Outside Dia. (In.)
6.1
Hub Dia. (In.)
2.5
Storage Length
6.1
Storage Width
6.1
Storage Height
0.875
Length through Bore
0.875

Details

Pitch
20
Material
Steel
Weight
4.58
Hub Projection (In.)
0.625
Pressure Angle (Deg.)
20
Gear Type
B
Bore Type
Reboreable
Max. Bore
1.5
Min. Bore
0.625
Class
6
Hub Style
B
Number Of Teeth
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.