Zoro Homepage

Gear Spur 20 Deg Steel, TS414

  • Mfr # TS414

  • Zoro # G3307012


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
3.5
Face Width (In.)
3.5
Outside Dia. (In.)
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS414
Zoro #
G3307012
UPC #
697950263687
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.5
Face Width (In.)
3.5
Outside Dia. (In.)
4
Hub Dia. (In.)
2.7656
Storage Height
4.375
Length through Bore
4.375
Storage Length
4
Storage Width
4

Details

Pitch
4
Material
Steel
Pressure Angle (Deg.)
20
Hub Projection (In.)
0.875
Weight
9.8
Number Of Teeth
14
Hub Style
B
Gear Type
B
Class
6
Max. Bore
1.75
Bore Type
Reboreable
Min. Bore
1.125

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 4, a pitch diameter of 3.5 inches, a face width of 3.5 inches, an outside diameter of 4 inches, a pressure angle of 20 degrees, a hub projection of 0.875 inches, a hub diameter of 2.7656 inches, a weight of 9.8, a number of teeth of 14, a hub style of B, a storage height of 4.375 inches, a gear type of B, a maximum bore of 1.75 inches, a length through bore of 4.375 inches, a bore type of reboreable, a storage length of 4 inches, a storage width of 4 inches, and a minimum bore of 1.125 inches. The material is steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.