Zoro Homepage

Gear Spur 20 Deg Steel, TS428

  • Mfr # TS428

  • Zoro # G3315099


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
7
Face Width (In.)
3.5
Outside Dia. (In.)
7.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS428
Zoro #
G3315099
UPC #
697950294216
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
3.5
Outside Dia. (In.)
7.5
Hub Dia. (In.)
5
Storage Length
7.5
Length through Bore
4.75
Storage Height
4.75
Storage Width
7.5

Details

Pitch
4
Material
Steel
Weight
43.8
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
20
Min. Bore
1.125
Gear Type
B
Class
6
Hub Style
B
Bore Type
Reboreable
Max. Bore
3.125
Number Of Teeth
28

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 4, a pitch diameter of 7 inches, a face width of 3.5 inches, an outside diameter of 7.5 inches, and is made of steel. It has a weight of 43.8, a hub projection of 1.25 inches, a hub diameter of 5 inches, a pressure angle of 20 degrees, 28 teeth, a storage length of 7.5 inches, a minimum bore of 1.125 inches, a gear type of B, a hub style of B, a length through bore of 4.75 inches, a bore type of reboreable, a maximum bore of 3.125 inches, a storage height of 4.75 inches, and a storage width of 7.5 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.