Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS456

  • Mfr # TS456

  • Zoro # G3324862


product price: $1,970.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
14
Face Width (In.)
3.5
Outside Dia. (In.)
14.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS456
Zoro #
G3324862
UPC #
697950294285
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
14
Face Width (In.)
3.5
Outside Dia. (In.)
14.5
Hub Dia. (In.)
5.5625
Length through Bore
5
Storage Width
14.5
Storage Length
14.5
Storage Height
5

Details

Pitch
4
Material
Steel
Pressure Angle (Deg.)
20
Weight
96.9
Hub Projection (In.)
1.5
Min. Bore
1.25
Class
6
Hub Style
B
Max. Bore
3.25
Bore Type
Reboreable
Gear Type
B1
Number Of Teeth
56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.