Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS460

  • Mfr # TS460

  • Zoro # G3317232


product price: $2,182.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
15
Face Width (In.)
3.5
Outside Dia. (In.)
15.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS460
Zoro #
G3317232
UPC #
697950294292
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
15
Face Width (In.)
3.5
Outside Dia. (In.)
15.5
Hub Dia. (In.)
5.5625
Storage Height
5
Storage Length
15.5
Storage Width
15.5
Length through Bore
5

Details

Pitch
4
Material
Steel
Weight
88.1
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
20
Class
6
Hub Style
B
Min. Bore
1.25
Bore Type
Reboreable
Gear Type
B2
Max. Bore
3.25
Number Of Teeth
60

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 4, a pitch diameter of 15 inches, a face width of 3.5 inches, an outside diameter of 15.5 inches, a material of steel, a weight of 88.1, a hub projection of 1.5 inches, a pressure angle of 20 degrees, a hub diameter of 5.5625 inches, 60 teeth, a storage height of 5, a hub style of B, a minimum bore of 1.25 inches, a storage length of 15.5 inches, a bore type of reboreable, a gear type of B2, a storage width of 15.5 inches, a length through bore of 5 inches, and a maximum bore of 3.25 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.