Zoro Homepage

Gear Spur 20 Deg Steel, TS515

  • Mfr # TS515

  • Zoro # G3333877


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
3
Face Width (In.)
2.5
Outside Dia. (In.)
3.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS515
Zoro #
G3333877
UPC #
697950263779
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
2.5
Outside Dia. (In.)
3.4
Hub Dia. (In.)
2.375
Storage Width
3.4
Storage Length
3.4
Length through Bore
3.375
Storage Height
3.375

Details

Pitch
5
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
20
Weight
5.2
Number Of Teeth
15
Bore Type
Reboreable
Class
6
Hub Style
B
Min. Bore
1.125
Gear Type
B
Max. Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.