Zoro Homepage

Gear Spur 20 Deg Steel, TS524

  • Mfr # TS524

  • Zoro # G3345016


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
4.8
Face Width (In.)
2.5
Outside Dia. (In.)
5.2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS524
Zoro #
G3345016
UPC #
697950263816
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.8
Face Width (In.)
2.5
Outside Dia. (In.)
5.2
Hub Dia. (In.)
3.75
Storage Width
5.2
Storage Height
3.75
Length through Bore
3.75
Storage Length
5.2

Details

Pitch
5
Material
Steel
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
20
Weight
15.7
Number Of Teeth
24
Hub Style
B
Gear Type
B
Bore Type
Reboreable
Min. Bore
1.125
Class
6
Max. Bore
2.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.