Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Steel, TS530

  • Mfr # TS530

  • Zoro # G3344797


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
6
Face Width (In.)
2.5
Outside Dia. (In.)
6.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS530
Zoro #
G3344797
UPC #
697950263823
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
2.5
Outside Dia. (In.)
6.4
Hub Dia. (In.)
3.75
Storage Width
6.4
Storage Length
6.4
Length through Bore
3.75
Storage Height
3.75

Details

Pitch
5
Material
Steel
Hub Projection (In.)
1.25
Weight
23.9
Pressure Angle (Deg.)
20
Hub Style
B
Gear Type
B
Max. Bore
2.375
Bore Type
Reboreable
Min. Bore
1.125
Class
6
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.