Zoro Homepage

Gear Spur 20 Deg Steel, TS535

  • Mfr # TS535

  • Zoro # G3337751


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
7
Face Width (In.)
2.5
Outside Dia. (In.)
7.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS535
Zoro #
G3337751
UPC #
697950294353
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
2.5
Outside Dia. (In.)
7.4
Hub Dia. (In.)
3.75
Storage Width
7.4
Storage Height
3.75
Storage Length
7.4
Length through Bore
3.75

Details

Pitch
5
Material
Steel
Weight
29.9
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
20
Number Of Teeth
35
Hub Style
B
Min. Bore
1.125
Bore Type
Reboreable
Max. Bore
2.375
Class
6
Gear Type
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 20 Deg Steel, TS535 has a pitch of 5, a pitch diameter of 7 inches, a face width of 2.5 inches, an outside diameter of 7.4 inches, a material of steel, a hub diameter of 3.75 inches, a weight of 29.9, a hub projection of 1.25 inches, a pressure angle of 20 degrees, a number of teeth of 35, a storage width of 7.4 inches, a storage height of 3.75 inches, a hub style of B, a minimum bore of 1.125 inches, a storage length of 7.4 inches, a bore type of reboreable, a maximum bore of 2.375 inches, a length through bore of 3.75 inches, and a gear type of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.