Zoro Homepage

Gear Spur 20 Deg Steel, TS550

  • Mfr # TS550

  • Zoro # G3349487


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
10
Face Width (In.)
2.5
Outside Dia. (In.)
10.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS550
Zoro #
G3349487
UPC #
697950294384
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
10
Face Width (In.)
2.5
Outside Dia. (In.)
10.4
Hub Dia. (In.)
4.625
Storage Width
10.4
Storage Height
3.75
Length through Bore
3.75
Storage Length
10.4

Details

Pitch
5
Material
Steel
Weight
60.17
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
20
Hub Style
B
Max. Bore
2.8125
Gear Type
B
Class
6
Bore Type
Reboreable
Min. Bore
1.25
Number Of Teeth
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.